Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1529-RD_7X5

  • Mfr # U4-1529-RD_7X5

  • Zoro # G1812925


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Microwave In Use
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1529-RD_7X5
Zoro #
G1812925
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Legend Color
Black
Header Background Color
Black
Material
Vinyl
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Language
English
Background Color
Yellow
Legend/Background Color
Black/Yellow
Subject Matter
Microwave Hazard
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Header
Caution
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend
Microwave In Use
Sign Header Text Color
Yellow
Write on Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products