Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1533-RD_7X5

  • Mfr # U4-1533-RD_7X5

  • Zoro # G2720159


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Microwave Oven In Use
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1533-RD_7X5
Zoro #
G2720159
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Legend Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
Material
Vinyl
Double-Sided
No
Language
English
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Mounting Location
Wall
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend
Microwave Oven In Use
Sign Header
Caution
ANSI 969 Compliant
No
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Graffiti Resistant
Yes
Sign Header Background Color
Black
Abrasion Resistant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.