Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1559-RD_7X5

  • Mfr # U4-1559-RD_7X5

  • Zoro # G1812889


product price:  $6.89
/ea

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1559-RD_7X5
Zoro #
G1812889
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Non-Permit Confined Space Keep Out Unless Authorized
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Confined Space
Material
Vinyl
Double-Sided
No
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Sign Header
Caution
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Background Color
Black
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Legend
Non-Permit Confined Space Keep Out Unless Authorized
Sign Legend Style
Text
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Keep Out Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products