Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1581-RD_7X5

  • Mfr # U4-1581-RD_7X5

  • Zoro # G2278580


product price:  $3.79
/ea

Key Features

Header
Caution
Legend
Oxidizer
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1581-RD_7X5
Zoro #
G2278580
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Oxidizer
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Header Background Color
Black
Language
English
Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Write on Surface
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Legend
Oxidizer
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Adhesive Type
Acrylic
Mirror Print
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Material Properties
Flexible
Sign Header
Caution
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxidizer, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.