Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1582-RD_7X5

  • Mfr # U4-1582-RD_7X5

  • Zoro # G1812791


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Oxygen
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1582-RD_7X5
Zoro #
G1812791
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Oxygen
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Header Background Color
Black
Language
English
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend
Oxygen
Sign Header
Caution
Mirror Print
No
Sign Header Background Color
Black
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Write on Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.