Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1704-RD_7X5

  • Mfr # U4-1704-RD_7X5

  • Zoro # G2718110


product price: $3.39
/ea

Key Features

Header
Caution
Legend
This Device Powered By Several Sources Disconnecting Switch Will Not Turn Off All Power Sources
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1704-RD_7X5
Zoro #
G2718110
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Device Powered By Several Sources Disconnecting Switch Will Not Turn Off All Power Sources
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive
Material
Vinyl
Legend Style
Text
Language
English
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Subject Matter
Machine and Operational
ANSI Compliant
Yes
Double-Sided
No
Background Color
Yellow
Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend Style
Text
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Header Style
Text
Material Properties
Flexible
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
This Device Powered By Several Sources Disconnecting Switch Will Not Turn Off All Power Sources
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Device Powered By Several Sources Disconnecting Switch Will Not Turn Off All Power Sources, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.