Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1710-RD_7X5

  • Mfr # U4-1710-RD_7X5

  • Zoro # G2717989


product price:  $5.59
/ea

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1710-RD_7X5
Zoro #
G2717989
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Has No Brain Use Your Own
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Material
Vinyl
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Mounting Style
Adhesive
Legend Style
Text
ANSI Compliant
Yes
Language
English
Subject Matter
Machine & Operational
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Corrosion Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Glow In The Dark
No
Abrasion Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend
This Machine Has No Brain Use Your Own
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain Use Your Own, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.