Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1715-RD_7X5

  • Mfr # U4-1715-RD_7X5

  • Zoro # G2717955


product price:  $6.29
/ea

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1715-RD_7X5
Zoro #
G2717955
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Starts And Stops Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Mounting Style
Adhesive
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Color
Black
Language
English
Background Color
Yellow
Subject Matter
Machine & Operational
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Chemical Resistant
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
This Machine Starts And Stops Automatically
Graffiti Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts And Stops Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.