Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1718-RD_7X5

  • Mfr # U4-1718-RD_7X5

  • Zoro # G2717919


product price:  $5.39
/ea
Sold in multiples of 3 for $16.17

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1718-RD_7X5
Zoro #
G2717919
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machinery Must Not Be Operated Without The Safety Guards In Position
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Mounting Style
Adhesive
Subject Matter
Machine Guarding
Header Legend Color
Yellow
Legend Color
Black
Double-Sided
No
Header Background Color
Black
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header
Caution
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
This Machinery Must Not Be Operated Without The Safety Guards In Position
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Average Outdoor Durability
1 yr
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Mirror Print
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machinery Must Not Be Operated Without The Safety Guards In Position, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.