Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U7-1271-RD_7X5

  • Mfr # U7-1271-RD_7X5

  • Zoro # G0707449


product price:  $3.49
/ea

Key Features

Header
No Header
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1271-RD_7X5
Zoro #
G0707449
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Material
Vinyl
Legend Color
Black, White
Sign Legend Color
Black, White
ANSI Compliant
Yes
Background Color
Green, White
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Green on White
Language
English
Subject Matter
Personal Protection
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Metal Detectable
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header Style
Text
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Safety First
Chemical Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Green
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shields, Rubber Gloves And Aprons When Working With Acids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.