Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U7-1272-RD_7X5

  • Mfr # U7-1272-RD_7X5

  • Zoro # G2734728


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
No Header
Legend
Wear Goggles
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1272-RD_7X5
Zoro #
G2734728
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Green On White
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Sign Legend Color
Black, White
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black, White
Legend Style
Text
Mounting Style
Adhesive-Backed
Background Color
Green, White
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Adhesive Style
Permanent
Mirror Print
No
Sign Legend
Wear Goggles
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Chemical Resistant
No
Sign Header
Safety First
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Metal Detectable
Yes
Sign Header Style
Text
Material Properties
Flexible
Sign Legend Background Color
White
Corrosion Resistant
No

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.