Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U7-1278-RD_7X5

  • Mfr # U7-1278-RD_7X5

  • Zoro # G2734615


product price:  $2.99
/ea

Key Features

Header
No Header
Legend
You Must Wear Eye Protection When Using Power Tools
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1278-RD_7X5
Zoro #
G2734615
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
You Must Wear Eye Protection When Using Power Tools
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Material
Vinyl
Sign Legend Color
Black, White
Background Color
Green, White
Legend/Background Color
Black/Green on White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Color
Black, White
Language
English
Subject Matter
Personal Protection
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
4 Corner
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Special Properties
Metal Detectable
Sign Header Background Color
Green
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Metal Detectable
Yes
Sign Legend Background Color
White
Sign Header
Safety First
Abrasion Resistant
No
Sign Header Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
You Must Wear Eye Protection When Using Power Tools
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Wear Eye Protection When Using Power Tools, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.