Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1132-RD_7X5

  • Zoro # G2725241


product price: $2.85
/ea

Key Features

Header
Caution
Legend
Close Door When Not In Use
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1132-RD_7X5
Zoro #
G2725241
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Close Door When Not In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Legend Color
Black
Subject Matter
Door Instruction
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Mounting Style
Adhesive
Double-Sided
No
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Sign Header
Caution
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Legend
Close Door When Not In Use
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Style
Text
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Door When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.