Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1133-RD_7X5

  • Zoro # G2725208


product price: $3.25
/ea

Key Features

Header
Caution
Legend
Closed Toe Shoes Must Be Worn Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1133-RD_7X5
Zoro #
G2725208
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Closed Toe Shoes Must Be Worn Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Background Color
Yellow
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Subject Matter
Personal Protection
ANSI Compliant
Yes
Header Legend Color
Yellow
Language
English
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Write on Surface
No
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Closed Toe Shoes Must Be Worn Beyond This Point
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Closed Toe Shoes Must Be Worn Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.