Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1148-RD_7X5

  • Zoro # G2724849


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Construction Area Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1148-RD_7X5
Zoro #
G2724849
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Construction Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend Color
Black
Background Color
Yellow
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header
Caution
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Sign Legend Style
Text
Write on Surface
No
Sign Header Style
Text
Sign Header Background Color
Black
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Legend
Construction Area Authorized Personnel Only
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products