Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1189-RD_7X5

  • Zoro # G2724228


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Do Not Operate This Machine Without Eye Protection
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1189-RD_7X5
Zoro #
G2724228
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate This Machine Without Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
Header Background Color
Black
Subject Matter
Personal Protection
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Language
English
Background Color
Yellow
Header Legend Color
Yellow
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mirror Print
No
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend
Do Not Operate This Machine Without Eye Protection
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Metal Detectable
No
Sign Header
Caution
Material Properties
Flexible
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate This Machine Without Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.