Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1357-RD_7X5

  • Zoro # G2278781


product price: $3.39
/ea

Key Features

Header
Caution
Legend
Hard Hat Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1357-RD_7X5
Zoro #
G2278781
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
Background Color
Yellow
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Material
Vinyl
Header Background Color
Black
Sign Legend Color
Black
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Style
Permanent
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
Caution
Abrasion Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Hard Hat Area
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.