Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1428-RD_7X5

  • Mfr # U4-1428-RD_7X5

  • Zoro # G1813099


product price:  $2.89
/ea

Key Features

Header
Caution
Legend
Hot Surface
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1428-RD_7X5
Zoro #
G1813099
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Language
English
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Subject Matter
Hot
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
State Specific Sign
No
Sign Header Background Color
Black
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Style
Text
Sign Legend
Hot Surface
Write on Surface
No
Chemical Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products