Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1644-RD_7X5

  • Zoro # G1812688


product price: $2.95
/ea

Key Features

Header
Caution
Legend
Safety Glasses And Safety Shoes Required Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1644-RD_7X5
Zoro #
G1812688
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses And Safety Shoes Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Material
Vinyl
Double-Sided
No
Mounting Style
Adhesive-Backed
Language
English
Header Background Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
State Specific Sign
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Caution
Sign Legend Style
Text
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Safety Glasses And Safety Shoes Required Beyond This Point
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Corrosion Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.