Shop LYLE

Safety Sign, 6 in H, 7 1/2 in W, Aluminum, V-Shape Projection, English, LCVB-0031-RA_4x6

  • Mfr # LCVB-0031-RA_4x6
  • Zoro # G5084447

product price: 
$
15.19
/ea

Key Features

Header
No Header
Legend
Slow! Pedestrian Area Proceed With Caution
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0031-RA_4x6
Zoro #
G5084447
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Slow! Pedestrian Area Proceed With Caution
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Blue
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
White
Material Properties
Rigid
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
Slow! Pedestrian Area Proceed With Caution
Chemical Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
Red
Write on Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Flange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Header
No Header
Product Type
Safety Sign

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Slow! Pedestrian Area Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.