Safety Sign, 6 in H, 7 1/2 in W, V-Shape Projection, English, LCVB-0011-GA_4x6

  • Mfr # LCVB-0011-GA_4x6
  • Zoro # G5239871
product price: 
$
12.55
/ea

Key Features

Header
No Header
Legend
No Smoking Beyond This Point (w Sym)
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCVB-0011-GA_4x6
Zoro #
G5239871
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Beyond This Point (w Sym)
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Red
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-20 Degrees F
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Flange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Maximum Service Temperature
145 Degrees F
Glow In The Dark
Yes
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend Style
Symbol and Text
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Legend
No Smoking Beyond This Point
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.