Safety Sign, 6 in H, 7 1/2 in W, V-Shape Projection, English, LCVB-0012-GA_4x6

  • Mfr # LCVB-0012-GA_4x6

  • Zoro # G5230832


product price:  $14.75
/ea

Key Features

Header
No Header
Legend
Smoking Area (w Sym)
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0012-GA_4x6
Zoro #
G5230832
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Area (w Sym)
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Green
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Material Properties
Rigid
Mirror Print
No
Legend Pictogram Description
Smoking Allowed
Corrosion Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Service Temperature
145 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
No Header
Mounting Pattern
2 Flange
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Legend Pictogram ID
PFXG-110
Glow In The Dark
Yes
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Sign Legend
Smoking Area
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products