Safety Sign, 6 in Height, 6 in Width, Aluminum, Octagon, English

  • Mfr # ST-033-6HA

  • Zoro # G4648743


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Header
No Header
Legend
Wear Your Hearing Protection
Height
6 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-033-6HA
Zoro #
G4648743
UPC #
849362016065
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.063 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Your Hearing Protection
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
White
Background Color
Red
Mounting Style
Surface
Legend/Background Color
White/Red
Double-Sided
No
Material
Aluminum
Subject Matter
Personal Protection
Legend Style
Text
Sign Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Standards
OSHA 1910.145
Color
Red/Wht
Sign Legend Text Color
White
Abrasion Resistant
No
Sign Legend
Stop Wear Your Hearing Protection
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header
No Header
Graffiti Resistant
Yes
Sign Header Background Color
Red
Write on Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Number of Printed Sides
1
Material Properties
Rigid
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
Yes
Sign Legend Style
Text
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Other Format
Includes Mounting Hardware
No

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Wear Your Hearing Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.