Safety Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English

  • Mfr # LCVB-0010-GA_4x6

  • Zoro # G5156687


product price:  $16.35
/ea

Key Features

Sign Material
Aluminum
Legend
TO USE FIRE EXTINGUISHER-PULL PIN, AIM AT BASE OF FIRE, SQUEEZE HANDLE, SWEEP SIDE TO SIDE (W SYM & DOWN ARROW)
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0010-GA_4x6
Zoro #
G5156687
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
TO USE FIRE EXTINGUISHER-PULL PIN, AIM AT BASE OF FIRE, SQUEEZE HANDLE, SWEEP SIDE TO SIDE (W SYM & DOWN ARROW)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Black
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
No Header
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Rigid
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Graffiti Resistant
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-20 Degrees F
Maximum Service Temperature
145 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Legend
To Use Fire Extinguisher-Pull Pin, Aim At Base Of Fire, Squeeze Handle, Sweep Side To Side
Glow In The Dark
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Corrosion Resistant
Yes
Product Type
Fire Extinguisher Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend To Use Fire Extinguisher-Pull Pin, Aim At Base Of Fire, Squeeze Handle, Sweep Side To Side, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.