Safety Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English

  • Mfr # LCVB-0020-NA_4x6

  • Zoro # G5944412


product price:  $13.15
/ea

Key Features

Header
No Header
Legend
Hearing Protection Required In This Area
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0020-NA_4x6
Zoro #
G5944412
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hearing Protection Required In This Area
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend
Hearing Protection Required In This Area
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Style
Text
Sign Header
Caution
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Flange
Legend Pictogram ID
PPEQ-843
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Legend Pictogram Description
Ear Protection
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.