Safety Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English

  • Mfr # LCVB-0021-GA_4x6

  • Zoro # G5274217


product price:  $14.75
/ea

Key Features

Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0021-GA_4x6
Zoro #
G5274217
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Red
Graffiti Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Glow In The Dark
Yes
Write on Surface
No
Legend Pictogram ID
PARW-149
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Service Temperature
145 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Application Temperature
65 Degrees F
Mounting Pattern
2 Flange
Legend Pictogram Description
Down Arrow
Corrosion Resistant
Yes
Sign Legend
Lockout Safety Center (W/Down Arrow)
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-20 Degrees F
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Lockout Safety Center (W/Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.