Shop LYLE

Safety Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English

  • Mfr # LCVB-0030-NA_4x6
  • Zoro # G5167169

product price: 
$
16.79
/ea

Key Features

Sign Material
Aluminum
Legend
Severe Weather Shelter (w Sym)
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0030-NA_4x6
Zoro #
G5167169
UPC #
-
Country of Origin
United States
Item
Safety Sign
Sign Material
Aluminum
Legend
Severe Weather Shelter (w Sym)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Blue
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Legend Pictogram ID
PPIC-325
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header
No Header
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
2 Flange
Corrosion Resistant
Yes
Sign Legend
Severe Weather Shelter
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
State Specific Sign
No
Legend Pictogram Description
Tornado By House
Includes Mounting Hardware
No
Product Type
Emergency Sign

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.