Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7-1/2" W, 6" H, 0.040" Thick

  • Mfr # LCVB-0004-GA_4x6

  • Zoro # G5270839


product price: $15.75
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Alarm (w Sym & Down Arrow)
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0004-GA_4x6
Zoro #
G5270839
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Alarm (w Sym & Down Arrow)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Glow In The Dark
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid
Abrasion Resistant
No
Maximum Service Temperature
145 Degrees F
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PARW-74, PFXG-148
Sign Legend
Fire Alarm
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-20 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Legend Pictogram Description
Down Arrow, Emergency Star
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Red
Protective Coating
Clear Film Laminate
Graffiti Resistant
No
Chemical Resistant
No
Product Type
Fire Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.