Zoro Homepage

Safety Sign, 7-1/2" W, 6" H, 0.040" Thick

  • Mfr # LCVB-0004-NA_4x6

  • Zoro # G5084401


product price: $12.59
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Alarm (w Sym & Down Arrow)
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0004-NA_4x6
Zoro #
G5084401
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Alarm (w Sym & Down Arrow)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, Red
Sign Legend Text Color
White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Legend Pictogram Description
Down Arrow, Fire Alarm Star
State Specific Sign
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Header
No Header
Sign Legend
Fire Alarm
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PARW-74, PFXG-148
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Fire Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.