Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7-1/2" W, 6" H, 0.040" Thick

  • Mfr # LCVB-0006-GA_4x6

  • Zoro # G5194557


product price: $11.59
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Door Do Not Block
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0006-GA_4x6
Zoro #
G5194557
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Door Do Not Block
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Minimum Service Temperature
-20 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
145 Degrees F
Chemical Resistant
No

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products