Zoro Homepage

Safety Sign, 7-1/2" W, 6" H, 0.040" Thick

  • Mfr # LCVB-0030-RA_4x6

  • Zoro # G5084392


product price: $13.99
/ea

Key Features

Sign Material
Aluminum
Legend
Severe Weather Shelter (w Sym)
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0030-RA_4x6
Zoro #
G5084392
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Severe Weather Shelter (w Sym)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Blue
Metal Detectable
Yes
Write on Surface
No
Application
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram Description
Tornado
Mirror Print
No
Sign Legend
Severe Weather Shelter
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PPIC-325
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Mounting Pattern
2 Flange
Chemical Resistant
No
Sign Header
No Header
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Product Type
Emergency Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.