Shop LYLE

Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1536-RA_10X7

  • Mfr # U4-1536-RA_10X7
  • Zoro # G2720061

product price: 
$
9.15
/ea

Key Features

Header
Caution
Legend
Move On Green Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1536-RA_10X7
Zoro #
G2720061
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Move On Green Only
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Double-Sided
No
Header Background Color
Black
Material
Aluminum
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Yellow
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Write on Surface
No
Glow In The Dark
No
Chemical Resistant
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Move On Green Only
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Sign Header
Caution
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Product Type
Reflective Lift Truck Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Move On Green Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.