Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1584-RD_10X7

  • Mfr # U4-1584-RD_10X7

  • Zoro # G2719285


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Pedestrian Traffic Sound Horn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1584-RD_10X7
Zoro #
G2719285
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Pedestrian Traffic Sound Horn
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Language
English
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Abrasion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Legend
Pedestrian Traffic Sound Horn
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Header Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Product Type
Reflective Pedestrian Traffic Label

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pedestrian Traffic Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.