Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1684-RD_10X7

  • Mfr # U4-1684-RD_10X7

  • Zoro # G2278477


product price:  $8.09
/ea

Key Features

Header
Caution
Legend
Stay Back Over 100 Feet Not Responsible For Road Objects
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1684-RD_10X7
Zoro #
G2278477
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Stay Back Over 100 Feet Not Responsible For Road Objects
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
Yellow
Language
English
Material
Vinyl
Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Stay Back Over 100 Feet Not Responsible For Road Objects
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Header
Caution
Adhesive Type
Acrylic
Number of Printed Sides
1
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Traffic Safety Label

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back Over 100 Feet Not Responsible For Road Objects, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.