Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1726-RD_10X7

  • Mfr # U4-1726-RD_10X7

  • Zoro # G2717885


product price:  $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1726-RD_10X7
Zoro #
G2717885
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Header Legend Color
Yellow
Legend Style
Text
Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend
This Vehicle Makes Wide Right Turns
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Header
Caution
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Product Type
Reflective Traffic Safety Label

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Makes Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.