Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1257-NP_10X7

  • Mfr # U7-1257-NP_10X7

  • Zoro # G4704561


product price:  $5.49
/ea

Key Features

Header
Safety First
Legend
This Gate Must Be Kept Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1257-NP_10X7
Zoro #
G4704561
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
This Gate Must Be Kept Closed
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Green
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend
This Gate Must Be Kept Closed
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header
Safety First
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Material Properties
Flexible
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Gate Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.