Shop LYLE

Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1264-NP_10X7

  • Mfr # U7-1264-NP_10X7
  • Zoro # G4704500

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Safety First
Legend
Watch Your Step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1264-NP_10X7
Zoro #
G4704500
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Safety First
Legend
Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header Background Color
Green
Mounting Pattern
4 Corner
Number of Printed Sides
1
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Header
Safety First
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Watch Your Step
Graffiti Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.