Shop LYLE

Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1293-NP_10X7

  • Mfr # U7-1293-NP_10X7
  • Zoro # G4704266

product price: 
$
5.39
/ea

Key Features

Header
Think
Legend
Don't Lift More Than You Can Handle
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1293-NP_10X7
Zoro #
G4704266
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Think
Legend
Don't Lift More Than You Can Handle
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Header Background Color
Green
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header
Think
Sign Legend
Don't Lift More Than You Can Handle
Graffiti Resistant
Yes
Sign Header Style
Text
Chemical Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Lift More Than You Can Handle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.