Shop LYLE

Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1306-NP_10X7

  • Mfr # U7-1306-NP_10X7
  • Zoro # G4704187

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Think
Legend
On The Job Safety Begins Here
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1306-NP_10X7
Zoro #
G4704187
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Think
Legend
On The Job Safety Begins Here
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Green
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend
On The Job Safety Begins Here
Sign Header Text Color
White
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Green
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header
Think
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend On The Job Safety Begins Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.