Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1311-NP_10X7

  • Mfr # U7-1311-NP_10X7

  • Zoro # G4704108


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Think Quality
Legend
Do It Right The First Time!
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1311-NP_10X7
Zoro #
G4704108
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Do It Right The First Time!
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Header Background Color
Green
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Header
Think Quality
Anti-Slip Surface
No
Sign Header Background Color
Green
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
No
Material Properties
Flexible
Glow In The Dark
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Sign Legend
Do It Right The First Time!
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Abrasion Resistant
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do It Right The First Time!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products