Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1317-NP_10X7

  • Mfr # U7-1317-NP_10X7

  • Zoro # G4704080


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Think Quality
Legend
Non-Conforming Staging Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1317-NP_10X7
Zoro #
G4704080
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Non-Conforming Staging Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Green
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Background Color
Green
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Style
Text
Abrasion Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header
Think Quality
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mirror Print
No
Sign Legend
Non-Conforming Staging Area
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Conforming Staging Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products