Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1324-NP_10X7

  • Mfr # U7-1324-NP_10X7

  • Zoro # G4704065


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Think Quality
Legend
When Your Are Out Of Quality You Are Out Of Business
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1324-NP_10X7
Zoro #
G4704065
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
When Your Are Out Of Quality You Are Out Of Business
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Background Color
Green
Sign Header Style
Text
Sign Legend
When Your Are Out Of Quality You Are Out Of Business
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header
Think Quality
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Legend Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Chemical Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Your Are Out Of Quality You Are Out Of Business, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products