Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1332-NP_10X7

  • Mfr # U7-1332-NP_10X7

  • Zoro # G4703968


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Think
Legend
Safety First, Last & Always
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1332-NP_10X7
Zoro #
G4703968
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Safety First, Last & Always
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Green
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header
Think
ANSI 969 Compliant
No
Chemical Resistant
No
State Specific Sign
No
Sign Legend
Safety First, Last & Always
Number of Printed Sides
1
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Last & Always, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.