Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1334-NP_10X7

  • Mfr # U7-1334-NP_10X7

  • Zoro # G4703940


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Think
Legend
Safety Is The Best Insurance For Your Self And Your Family
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1334-NP_10X7
Zoro #
G4703940
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Safety Is The Best Insurance For Your Self And Your Family
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Green
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header
Think
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Safety Is The Best Insurance For Your Self And Your Family
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Is The Best Insurance For Your Self And Your Family, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products