Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1335-NP_10X7

  • Mfr # U7-1335-NP_10X7

  • Zoro # G4703925


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Think
Legend
Safety Now
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1335-NP_10X7
Zoro #
G4703925
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Safety Now
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Green
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Think
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Legend
Safety Now
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Mirror Print
No

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Now, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.