Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1336-NP_10X7

  • Mfr # U7-1336-NP_10X7

  • Zoro # G4703907


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Think
Legend
Safety Starts With You
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1336-NP_10X7
Zoro #
G4703907
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Safety Starts With You
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Green
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Green
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Style
Text
Write on Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Material Properties
Flexible
Sign Legend Background Color
White
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Safety Starts With You
Sign Header
Think
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Starts With You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products