Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1352-NP_10X7

  • Mfr # U7-1352-NP_10X7

  • Zoro # G4703800


product price:  $5.39
/ea

Key Features

Header
Think
Legend
Your Safety Comes First
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1352-NP_10X7
Zoro #
G4703800
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Your Safety Comes First
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Green
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend Style
Text
Sign Legend
Your Safety Comes First
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Style
Text
Chemical Resistant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Header Background Color
Green
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Think
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Your Safety Comes First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products