Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1040-RD_10X7

  • Mfr # U4-1040-RD_10X7

  • Zoro # G2726696


product price:  $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Header
Caution
Legend
Acetylene
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1040-RD_10X7
Zoro #
G2726696
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Acetylene
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Legend Style
Text
Language
English
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Legend
Acetylene
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.