Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1067-RD_10X7

  • Mfr # U4-1067-RD_10X7

  • Zoro # G2726291


product price:  $4.39
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1067-RD_10X7
Zoro #
G2726291
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Automatic Equipment May Start At Anytime
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
Adhesive
Material
Vinyl
Double-Sided
No
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Header Background Color
Black
Language
English
Background Color
Yellow
Subject Matter
Machine and Operational
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Automatic Equipment May Start At Anytime
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Equipment May Start At Anytime, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products