Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1076-RD_10X7

  • Mfr # U4-1076-RD_10X7

  • Zoro # G2726160


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1076-RD_10X7
Zoro #
G2726160
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Background Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Material
Vinyl
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Flexible
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Style
Text
Chemical Resistant
No
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products